Disinfectant, Sanitizer and Deodorizer, Trigger Spray Bottle, Lemongrass Mandarin, 6 PK
Mfr # 60151
Zoro # G116047569
product price: $48.19
/pk 6, $8.03/eaKey Features
Fragrance
Lemongrass Mandarin
EPA Registered
Yes
Container Type
Trigger Spray Bottle
Rinse Required
Yes
Recommended Dilution
Ready to Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60151
Zoro #
G116047569
UPC #
10044600601516
Country of Origin
United States
Dimensions
Container Size
16 oz
Details
Fragrance
Lemongrass Mandarin
EPA Registered
Yes
Container Type
Trigger Spray Bottle
Rinse Required
Yes
Recommended Dilution
Ready to Use
Wet Contact Time
5 to 10 min
Item
Disinfectant, Sanitizer and Deodorizer
Cleaner Chemical Product Grouping
Disinfectant
Surfaces for Use On
Hard Non-Porous
Standards
EPA, FDA Approved, USDA
EPA Registration Number
5813-73
Flash Point
Greater than 200 Degrees F
Features
Aerosol-Free and Bleach-Free, Kills 99.9% of Bacteria and Viruses, Use on Hard and Soft Surfaces, Works with Reusable Sprayer
Targeted Pathogens
E-coli; Salmonella
Primary Chemical
Ammonium Chloride
Cleaner Form
Liquid
Description
Disinfectant Cleaner, Primary Chemical Ammonium Chloride, Container Type Trigger Spray Bottle, Container Size 16 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Lemongrass Mandarin, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards EPA Registered, FDA Approved, USDA, Wet Contact Time 5 to 10 min, Targeted Pathogens E. coli, Salmonella, Product Series Clorox(R), Flash Point Greater Than 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.