Disinfecting Aerosol Spray, 19 fl oz (0.6 quart) Fresh, Green, 12 PK

  • Mfr # CLO38504CT

  • Zoro # G602501520


product price:  $114.99
/pk 12, $9.58/ea
Free Shipping & Returns

Key Features

Size
19 fl oz (0.6 quart)
Fragrance
Fresh
Color
Green
Features
Pleasant Scent; Disinfectant
Cleaner Form
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLO38504CT
Zoro #
G602501520
UPC #
-
Country of Origin
United States

Dimensions

Size
19 fl oz (0.6 quart)

Details

Fragrance
Fresh
Color
Green
Item
Disinfecting Aerosol Spray
Features
Pleasant Scent; Disinfectant
Cleaner Form
Spray
Type
Disinfectant

Description

Clorox Disinfecting Spray kills relevant bacteria, viruses and fungi that can cause serious illness and infection. It is EPA-registered to kill as many as 64 microorganisms, and it kills the majority of bacteria on its EPA Master Label in 3 minutes. With incredible versatility, Clorox Disinfecting Spray can be used on a wide variety of hard surfaces while deodorizing and actually eliminating the bacteria that cause bad odors. From Clorox Commercial Solutions, this disinfecting spray is ideal for use in offices, daycare centers, schools, busy healthcare environments and other commercial facilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.