Disinfecting Bathroom Foamer with Bleach, 30 fl oz (0.9 quart) Clear, 9 PK

  • Mfr # CLO30614CT

  • Zoro # G404653748


product price: $60.89
/pk 9, $6.77/ea

Key Features

Size
30 fl oz (0.9 quart)
Color
Clear
Cleaner Form
Spray
Height
10.20"
Features
Disinfectant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLO30614CT
Zoro #
G404653748
UPC #
-
Country of Origin
United States

Dimensions

Size
30 fl oz (0.9 quart)
Height
10.20"
Width
2.95"

Details

Color
Clear
Item
Disinfecting Bathroom Foamer with Bleach
Cleaner Form
Spray
Features
Disinfectant
Application
Bathroom
Effective to Remove
Soap Scum Remover; Stain Remover; Grease Remover; Mold Remover; Mildew Remover; Germs Remover; Bacteria Remover; Dirt Remover; Grime Remover
Type
Bleach

Description

Clorox Bleach Foamer Bathroom Spray disinfects 99.9 percent of germs to leave bathrooms sparkling clean. Powered by Clorox Bleach, this bathroom foaming cleaner easily cuts through dirt, grime and soap scum. It kills germs commonly found in the bathroom such as staphylococcus aureus, streptococcus pyogenes and trichophyton mentagrophytes. It also removes mold and mildew stains with less scrubbing so it is perfect for freshening and cleaning tubs, tile, toilets, sinks and counters in high-traffic bathrooms. The Smart Tube technology ensures you spray every stain fighting drop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.