Disinfecting Cleaning Wipes, Canister, Fresh, Green, 12 PK

  • Mfr # CLO01593CT

  • Zoro # G202502378


product price:  $47.69
/pk 12, $3.97/ea

Key Features

Container Type
Canister
Fragrance
Fresh
Color
Green
Ready to Use/Concentrated
Ready-To-Use
Wipes per Container
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLO01593CT
Zoro #
G202502378
UPC #
-
Country of Origin
United States

Details

Container Type
Canister
Fragrance
Fresh
Color
Green
Ready to Use/Concentrated
Ready-To-Use
Item
Disinfecting Cleaning Wipes
Wipes per Container
35
Type
Disinfectant
Effective to Remove
Germs Remover
Application
Hard Surface; Glass; Mirror
Features
Bleach-free
Cleaner Form
Wipe

Description

Clorox Disinfecting Wipes are triple-layered to clean, disinfect and remove allergens for five times the cleaning power and leave a clean, fresh scent. They clean and disinfect with antibacterial power that kills 99.9 percent of viruses and bacteria that can live on surfaces up to 48 hours, including staph, E. coli, MRSA, salmonella, strep and Kleb. These all-purpose, disposable wipes remove common allergens, germs and messes on surfaces like kitchen counters, bathroom surfaces and more. Wipes are safe to use on finished wood, sealed granite and stainless steel. Disinfecting wipes are also great on non-food-contact surfaces in the home, office, classroom, pet area, dorm and locker room. Clean with these bleach-free wipes to keep dirt and germs away. They are ideal for use in offices, schools, daycare centers, restaurants, hotels and other commercial facilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.