Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfecting Cleaning Wipes Value Pack - Bleach-free, Packet, Fresh, White, 75 PK

  • Mfr # CLO31430CT

  • Zoro # G002501854


product price: $41.49
/pk 75, $0.55/ea

Key Features

Container Type
Packet
Fragrance
Fresh
Color
White
Application
Multi Surface; Multipurpose
Features
Bleach-free; Antibacterial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLO31430CT
Zoro #
G002501854
UPC #
-
Country of Origin
United States

Details

Container Type
Packet
Fragrance
Fresh
Color
White
Item
Disinfecting Cleaning Wipes Value Pack - Bleach-free
Application
Multi Surface; Multipurpose
Features
Bleach-free; Antibacterial
Cleaner Form
Wipe
Type
Disinfectant
Effective to Remove
Bacteria Remover; Virus Remover; Grease Remover; Soap Scum Remover; Grime Remover
Wipes per Container
75

Description

Clorox Disinfecting Wipes To Go packs are convenient and perfect for cleaning and disinfecting multiple surfaces while you are on-the-go. Powerful, clear-drying formula in these antibacterial wipes kills 99.9 percent of germs that can live on surfaces for up to 48 hours. Each cleaning wipe can effectively kill common bacteria like Staph and Strep, and viruses that cause cold and flu including Influenza A2 Virus in as little as 30 seconds. These fresh-smelling, sanitizing wipes are easy to use and work great on a variety of hard, nonporous surfaces, including mirrors and glass. Use these wipes anywhere dirt or germs may build up throughout your day. This conveniently sized, to-go pouch is perfect to keep in cars, purses, desks or even pack when you travel. Disinfecting wipes are great for offices, daycare centers, schools, hotels, restaurants and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.