Shop CLOROX
See all product information
Create Account
Disinfecting Spray, Fresh Scent, 19 oz Aerosol Spray, 12 CansCase 38504
- Mfr # CLO 38504
- Zoro # G902662808
product price:
$
158.99
/ea
Free Shipping & Returns
Key Features
Cleaner Form
Liquid
Container Type
Aerosol Spray Can
Targeted Pathogens
Influenza, Mold, Mildew, Bacteria, Viruses, Fungus, Germs
Wet Contact Time
3 min
Fragrance
Fresh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLO 38504
- Zoro #
- G902662808
- UPC #
- 44600385044
- Country of Origin
- China
- Item
- Disinfectant Cleaner
- Cleaner Form
- Liquid
- Container Type
- Aerosol Spray Can
- Targeted Pathogens
- Influenza, Mold, Mildew, Bacteria, Viruses, Fungus, Germs
- Wet Contact Time
- 3 min
- Fragrance
- Fresh
- Product Series
- Clorox
- EPA Registered
- Yes
Dimensions
- Container Size
- 19 fl oz
Description
CLOROX® DISINFECTING SPRAY KILLS RELEVANT BACTERIA, VIRUSES AND FUNGI THAT CAN CAUSE SERIOUS ILLNESS AND INFECTION. IT IS EPA-REGISTERED TO KILL AS MANY AS 64 MICROORGANISMS AND IT KILLS THE MAJORITY OF BACTERIA ON ITS EPA MASTER LABEL IN 3 MINUTES. WITH INCREDIBLE VERSATILITY, CLOROX® DISINFECTING SPRAY CAN BE USED ON A WIDE VARIETY OF HARD SURFACES WHILE DEODORIZING AND ACTUALLY ELIMINATING THE BACTERIA THAT CAUSE BAD ODORS. FROM CLOROX COMMERCIAL SOLUTIONS®, THIS DISINFECTING SPRAY IS IDEAL FOR USE IN OFFICES, DAY CARE CENTERS, SCHOOLS, BUSY HEALTHCARE ENVIRONMENTS AND OTHER COMMERCIAL FACILITIES. APPLICATION: DISINFECTANT/SANITIZER APPLICABLE MATERIAL: CERAMICS, CEMENT, FIBERGLASS, GLASS, GROUT, LAMINATES, METAL, PLASTIC, VINYL DIRT TYPES: BACTERIA, FUNGUS, GERMS, MILDEW, MOLD, VIRUSES FEATURES:
- FROM CLOROX COMMERCIAL SOLUTIONS. INCREDIBLY VERSATILE AND CAN BE USED ON A WIDE VARIETY OF HARD SURFACE. ELIMINATES MOLD AND KILLS FLU VIRUS. EPA-REGISTERED TO KILL AS MANY AS 64 MICROORGANISMS. KILLS RELEVANT BACTERIA, VIRUSES AND FUNGI THAT CAN CAUSE SERIOUS ILLNESS AND INFECTION. KILLS THE MAJORITY OF BACTERIA ON ITS EPA MASTER LABEL IN 3 MINUTES.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.