Disinfecting, Stain and Odor Remover, Trigger Spray Bottle, Lemon Floral, Translucent, 9 PK
Mfr # 31903
Zoro # G9216499
product price: $68.22
/pk 9, $7.58/eaKey Features
Container Type
Trigger Spray Bottle
Fragrance
Lemon Floral
Color
Translucent
Primary Chemical
Hydrogen Peroxide
Cleaner Chemical Product Grouping
Disinfectant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31903
Zoro #
G9216499
UPC #
044600319032
Country of Origin
United States
Dimensions
Container Size
32 oz
Cleaner Container Size
32 oz
Details
Container Type
Trigger Spray Bottle
Fragrance
Lemon Floral
Color
Translucent
Item
Disinfecting, Stain and Odor Remover
Primary Chemical
Hydrogen Peroxide
Cleaner Chemical Product Grouping
Disinfectant
Recommended Dilution
Ready to Use
Flash Point
Greater than 199 Degrees F
Standards
EPA Registered
Wet Contact Time
30 sec to 10 min
VOC Content
1%
Cleaner Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Surfaces for Use On
Carpet, Fabric, Hard Nonporous Surfaces
Rinse Required
Yes
NSF Rating
Not Rated
Targeted Pathogens
E-coli; Hepatitis B; Hepatitis C; Herpes; HIV; MRSA; Norovirus; Salmonella
EPA Registered
Yes
Product Series
Clorox
EPA Registration Number
67619-33
Description
Deodorizing Disinfectant Cleaner, Primary Chemical Hydrogen Peroxide, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Lemon Floral, Cleaner Form Liquid, Surfaces for Use On Carpet, Fabric, Hard Non-Porous, Standards EPA Registered, Wet Contact Time 30 sec to 10 min, Targeted Pathogens E-coli; Hepatitis B; Hepatitis C; Herpes; HIV; MRSA; Norovirus; Salmonella, Product Series Clorox
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.