Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfecting Wipes, 7" W x 7" L Pack, Fresh, White, 2 PK

  • Mfr # CLO31428CT

  • Zoro # G502501828


product price: $94.65
/pk 2, $47.33/ea
Free Shipping & Returns

Key Features

Container Type
Pack
Size
7" W x 7" L
Fragrance
Fresh
Color
White
Features
Bleach-free; Pre-moistened; Antibacterial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLO31428CT
Zoro #
G502501828
UPC #
-
Country of Origin
United States

Dimensions

Size
7" W x 7" L
Width
8"
Height
7"

Details

Container Type
Pack
Fragrance
Fresh
Color
White
Item
Disinfecting Wipes
Features
Bleach-free; Pre-moistened; Antibacterial
Wipes per Container
700
Type
Disinfectant Refill
Cleaner Form
Wipe
Application
Multipurpose
Effective to Remove
Germs Remover

Description

Clorox Commercial Solutions Disinfecting Wipes are EPA registered to kill 99.9 percent of germs on surfaces including 10 second sanitization claims against bacteria - three times faster than before. They disinfect surfaces from a variety of microorganisms including the cold and flu viruses, MRSA, Staph, E. coli, Strep, Salmonella and the organism that can cause whooping cough. They remove common allergens including pet dander, pollen particles and grass. Easy-to-use wipes offer a quick, easy way to clean and disinfect high-touch germ hot spots and hard, nonporous surfaces such as doorknobs, handrails, faucets, phones, keyboards, mice and more. This starter kit includes an economical bucket with a refill pack of 700 wipes so you can be sure that all high-traffic areas stay clean. Clorox Disinfecting Wipes from Clorox Commercial Solutions are an essential tool for any office, daycare center, school, restaurant and any other commercial facilities to stock. Packaging may vary.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.