Zoro Homepage

CloroxPro Disinfecting Wipes, 1-Ply, 7 x 8, Lemon Fresh, White, 75 Wipes

  • Mfr # 15948

  • Zoro # G905736698


product price: $10.59
/ea

Key Features

Material
Nonwoven Fiber
Color
White
Number of Sheets
75
Ply
1
Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15948
Zoro #
G905736698
UPC #
44600159485
Country of Origin
United States

Dimensions

Length
8"
Width
7"

Details

Item
Towels & Wipes
Material
Nonwoven Fiber
Color
White
Number of Sheets
75
Ply
1
Fragrance
Lemon Fresh
Packaging Type
Canister
Paper Towel Type
Disinfecting Wipes
Wipes per Container
75
Standards
EPA Reg. No. 67619-31; EPA List N
Recommended For
Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mold; Soil; Viruses
Wipes Application
Acrylic; Ceramic; Chrome; Fiberglass; Glass; Metal; Plastic; Tile; Vinyl; Wood
Primary Chemical
Hexoxyethanol; Alkyl C12-18 Dimethylbenzyl Ammonium Chloride; Alkyl C12-14 Dimethyl Ethylbenzyl Ammonium Chloride; C12-14 Alcohols Ethoxylated Proproxylate; Isopropanol; Citric Acid
Net Weight
1.68 lbs
Application
Bathrooms; Day Care Centers; Gyms; Hospitals; Kitchens; Offices; Schools
Surfaces for Use On
Acrylic, Ceramic, Chrome, Fiberglass, Glass, Metal, Plastic, Tile, Vinyl, Wood

Description

CloroxPro Disinfecting Wipes clean and disinfect in one easy step. These disinfecting wipes are EPA-registered to kill 99.9% of germs on hard nonporous surfaces, including cold and flu viruses, the COVID-19 virus (SARS-CoV-2), E. coli, Salmonella, Staph, Strep, MRSA and the organism that can cause whooping cough. These wipes also remove common allergens like pet dander, pollen particles and grass. One wipe kills most viruses in as little as 15 seconds on a wide variety of surfaces. The premoistened, thick, antibacterial wipes are perfect for spills and dirt on a variety of hard, nonporous surfaces including acrylic, glass and vinyl. They quickly clean and disinfect high-touch germ hot spots such as doorknobs, handrails and faucets and are suitable for use on phones, keyboards and mouse. These sanitizing wipes are ideal for use in shared public spaces, offices, athletic facilities, schools, day care centers, busy healthcare environments, long term care and other commercial facilities.


  • Disinfecting wipes are proven to kill COVID-19 Virus on hard, nonporous surfaces when used as directed; cleans and kills 99.9% of viruses and bacteria with powerful formula.
  • These all-purpose disposable wipes remove common allergens germs and messes on surfaces like kitchen counters, bathroom surfaces and more.
  • Create clean public spaces with these versatile wet wipes that breakdown grease, soap scum and grime so you can tackle messes on a variety of surfaces, bleach-free.
  • Multi-surface cleaning wipes are safe for finished wood, sealed granite and stainless steel; use on non-food-contact surfaces in the home, office, classroom, pet area, dorm, locker room and more.
  • Disposable antibacterial wipes have a clean scent; dispose of wipes according to manufacturer instructions.
  • Ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities.
  • Packaging may vary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.