Shop CLOROX
See all product information
Create Account
Disinfecting Wipes, 75 ct, Soft Pack, PK6
- Mfr # 31404
- Zoro # G209997993
product price:Â
$
44.79
/pk of 6, $7.47/ea
Key Features
Color
White
Sheet Size
7 in x 7 3/8 in
Container Type
Soft Pack
Number of Sheets
75
EPA Registration Number
5813-79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31404
- Zoro #
- G209997993
- UPC #
- 044600314044
- Country of Origin
- United States
- Item
- Disinfecting Wipes
- Color
- White
- Container Type
- Soft Pack
- Number of Sheets
- 75
- Fragrance
- Crisp Lemon
- EPA Registration Number
- 5813-79
- Standards
- OSHA HCS 29 CFR 1910.1200
- Wet Contact Time
- 4 to 10 min
- Targeted Pathogens
- E. coli, H1N1, Salmonella
- VOC Content
- 0.5%
- Surfaces for Use On
- Hard Non-Porous
- Primary Chemical
- Alcohol
- Cleaner Form
- Wipe
- EPA Registered
- Yes
- Features
- Bleach-Free, Kills 99.9% of Bacteria and Viruses
- Application
- Disinfecting
- Biodegradable
- No
- NSF Rating
- Not Rated
- Product Type
- Disinfecting Wipes
- Wire Color
- White
Dimensions
- Sheet Size
- 7 in x 7 3/8 in
- Container Size
- 75 ct
- Sheet Width
- 7 3/8 in
- Sheet Length
- 7 in
- Fits Chest Size
- Bleach-Free, Kills 99.9% of Bacteria and Viruses
Description
Disinfecting Wipes, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.