Disinfecting Wipes, 75 Wipe Canister, 7 in x 8 in Wipes, Lemon, White, PK6

  • Mfr # 15948

  • Zoro # G4534966


product price:  $45.99
/pk 6, $7.67/ea

Key Features

Material
Soft Cloth
Color
White
Sheet Size
8 in x 7 in
Container Type
Canister
Number of Sheets
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15948
Zoro #
G4534966
UPC #
10044600159482
Country of Origin
United States

Dimensions

Sheet Size
8 in x 7 in
Sheet Length
8 in
Container Size
75 ct
Sheet Width
7 in

Details

Item
Disinfecting Wipes
Material
Soft Cloth
Color
White
Container Type
Canister
Number of Sheets
75
Series
No Series
Fragrance
Lemon
Wet Contact Time
3 to 4 min
Formula
Bleach Free
Cleaner Form
Wipes
Cleaner Chemical Product Grouping
Disinfectant
Application
Disinfecting/Sanitizing
Primary Chemical
Quat
Wipes Application
Disinfecting/Sanitizing
Wipes per Container
75
Standards
EPA Registered
VOC Content
1%
Packaging Type
Canister
Disposable/ Reusable
Disposable
NSF Rating
Not Rated
EPA Registration Number
67619-9
Targeted Pathogens
E-coli, H1N1, HIV, Salmonella
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registered
Yes

Description

Disinfectant, Disinfecting Wipes, Primary Chemical Quat, Targeted Pathogens E. coli, H1N1, HIV, Salmonella, Wet Contact Time 3 to 4 min, Canister, Container Size 75 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 8 in x 7 in, Application Disinfecting/Sanitizing, Fragrance Lemon, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 67619-9, NSF Rating Not Rated, Product Series No Series, Sheet Length 8 in, Sheet Width 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.