Disinfecting Wipes, Bleach Free, 1-Ply, 7x8, Fresh Scent/Citrus Blend, White, 75 Wipes, 3PK

  • Mfr # 30208PK

  • Zoro # G6078869


product price:  $23.39
/pk 3, $7.80/ea

Key Features

Material
Non-Woven Fiber
Color
White
Container Type
Canister
Number of Sheets
75
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30208PK
Zoro #
G6078869
UPC #
44600302089
Country of Origin
United States

Dimensions

Length
8"
Width
7"

Details

Item
Towels & Wipes
Material
Non-Woven Fiber
Color
White
Container Type
Canister
Number of Sheets
75
Ply
1
Fragrance
Fresh Scent/Citrus Blend
Application
Bathrooms; Gyms; Hospitals; Kitchens; Offices; Schools; Day Care Centers
Cleaning Cloth Style
Cleaning/Disinfecting Wipes
Standards
EPA Reg. No. 67619-31; EPA List N
Packaging Type
Canister
Wipes per Container
75
Paper Towel Type
Disinfecting Wipes
Net Weight
5.05 lbs
Surfaces for Use On
Acrylic; Ceramic; Chrome; Fiberglass; Glass; Metal; Plastic; Tile; Vinyl; Wood

Description

Clorox Disinfecting Wipes clean, disinfect and remove allergens leaving behind a pleasant scent. Disinfecting Wipes clean and disinfect with antibacterial power that kills 99.9% of viruses and bacteria that can live on surfaces, including COVID-19 Virus, staph, E. coli, MRSA, salmonella, strep and Kleb on hard, nonporous surfaces when used as directed. These all-purpose disposable wipes remove common allergens, germs and messes on surfaces like kitchen counters, bathroom surfaces and more. Disinfecting Wipes are safe to use on a variety of surfaces including non-food-contact surfaces in the home, office, daycares, schools, hotels, restaurants, and more. Use as directed. Allow product to air dry.


  • Disinfecting wipes are proven to kill COVID-19 Virus on hard, nonporous surfaces when used as directed; cleans and kills 99.9% of viruses and bacteria with powerful formula.
  • These all-purpose disposable wipes remove common allergens germs and messes on surfaces like kitchen counters, bathroom surfaces and more.
  • Create clean public spaces with these versatile wet wipes that breakdown grease, soap scum and grime so you can tackle messes on a variety of surfaces, bleach-free.
  • Multi-surface cleaning wipes are safe for finished wood, sealed granite and stainless steel; use on non-food-contact surfaces in the home, office, classroom, pet area, dorm, locker room and more.
  • Disposable antibacterial wipes have a clean scent; dispose of wipes according to manufacturer instructions.
  • Ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities.
  • Packaging may vary.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.