Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfecting Wipes, Canister, PK5

  • Mfr # 30112

  • Zoro # G4595136


product price: $49.89
/pk 5, $9.98/ea

Key Features

Color
White
Sheet Size
8 in x 7 in
Container Type
Canister
Number of Sheets
35
Series
No Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30112
Zoro #
G4595136
UPC #
10044600301126
Country of Origin
United States

Dimensions

Sheet Size
8 in x 7 in
Sheet Width
7 in
Container Size
35 ct
Sheet Length
8 in

Details

Item
Disinfecting Wipes
Color
White
Container Type
Canister
Number of Sheets
35
Series
No Series
Fragrance
Citrus Fresh
Wipes Application
Disinfecting/Sanitizing
Cleaner Chemical Product Grouping
Disinfectant; Sanitizer
Wet Contact Time
3 to 4 min
Wipes per Container
35
Cleaner Form
Wipes
Formula
Bleach Free
Standards
EPA Registered
Primary Chemical
Quat
Application
Disinfecting/Sanitizing
Disinfectant Efficacy
E.coli, HIV, Influenza A, Salmonella, Staphylococcus Aureus, Streptococcus
Includes Chemical
None
Packaging Type
Canister
Includes
(5) Packs Of (3) Canisters
VOC Content
1%
Targeted Pathogens
E-coli, H1N1, HIV, Salmonella
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registered
Yes
EPA Registration Number
5813-79
NSF Rating
Not Rated
Disposable/ Reusable
Disposable

Description

Disinfectant; Sanitizer, Disinfecting Wipes, Primary Chemical Quat, Targeted Pathogens E. coli, H1N1, HIV, Salmonella, Wet Contact Time 3 to 4 min, Canister, Container Size 35 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 8 in x 7 in, Application Disinfecting/Sanitizing, Fragrance Citrus Fresh, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 5813-79, NSF Rating Not Rated, Product Series No Series, Sheet Length 8 in, Sheet Width 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.