Zoro Homepage

Disinfecting Wipes, Lemon Scent WE, PK 75

  • Mfr # CLO15948

  • Zoro # G602502527


product price: $7.99
/pk 75, $0.11/ea

Key Features

Material
Soft Cloth
Fragrance
Lemon Fresh
Wipes per Container
75
Application
Multipurpose
Features
Bleach-free; Moist; Pre-moistened; Easy Tear; Phosphorous-free; Easy to Use; Anti-bacterial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLO15948
Zoro #
G602502527
UPC #
44600159485
Country of Origin
United States

Details

Item
Disinfecting Wipes
Material
Soft Cloth
Color
Yellow
Fragrance
Lemon Fresh
Wipes per Container
75
Application
Multipurpose
Features
Bleach-free; Moist; Pre-moistened; Easy Tear; Phosphorous-free; Easy to Use; Anti-bacterial

Description

Clorox Disinfecting Wipes clean and disinfect in one easy step. These sanitizing wipes are EPA-registered to kill 99.9 percent of germs including cold and flu viruses, E. coli, Salmonella, Staph, Strep, MRSA and the organism that can cause whooping cough. They also remove common allergens like pet dander, pollen particles and allergens: cockroach debris/matter particles, dust mite debris/matter/particles, timothy grass, pollen particles and grass. One antibacterial wipe can kill bacteria in just 10 seconds - three times faster than before. The premoistened, thick, textured wipes are perfect for spills and dirt on a variety of hard, nonporous surfaces including acrylic, glass and vinyl. They quickly clean and disinfect high-touch germ hot spots such as doorknobs, handrails and faucets and are suitable for use on phones, keyboards and mouse. Wipes are ideal for offices, daycare centers, schools, hotels, restaurants and other commercial facilities. Packaging may vary.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.