Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Formula 409 Cleaner Degreaser Disinfectant, 32 fl oz (1 quart) Clear

  • Mfr # CLO35306

  • Zoro # G207480640


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Size
32 fl oz (1 quart)
Color
Clear
Cleaner Form
Spray
Effective to Remove
Soil Remover; Grease Remover; Soap Scum Remover; Grime Remover; Smoke Film Remover
Features
Disinfectant; Phosphate-free; Rinse-free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLO35306
Zoro #
G207480640
UPC #
44600353067
Country of Origin
United States

Dimensions

Size
32 fl oz (1 quart)

Details

Color
Clear
Item
Formula 409 Cleaner Degreaser Disinfectant
Cleaner Form
Spray
Effective to Remove
Soil Remover; Grease Remover; Soap Scum Remover; Grime Remover; Smoke Film Remover
Features
Disinfectant; Phosphate-free; Rinse-free
Standards
EPA
Application
Nonporous Surface; Floor; Wall; Blinds; Tool; Hard Surface
Type
Cleaner/Degreaser/Disinfectant

Description

Formula 409 Cleaner Degreaser dissolves grease, grime and food stains while killing 999 percent of germs This EPAregistered sanitizer is formulated to kill Salmonella, Staph, E coli and Athlete's foot fungus on nonfoodcontact surfaces From Clorox Commercial Solutions, this degreaser powers through tough messes on a wide range of surfaces and is perfect for use in commercial kitchens, schools and office breakrooms It comes in a triggerspray bottle for easy dispensing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.