Healthcare Versasure Cleaner Disinfectant Wipes, 12" X 12", White, 110/Bucket, 2/Ct

  • Mfr # 31759

  • Zoro # G104918710


product price:  $257.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31759
Zoro #
G104918710
UPC #
-
Country of Origin
United States

Description

epa registered to kill more than 40 microorganisms, including 11 antibiotic resistant organisms, clean and disinfect with these quaternary ammonium disinfecting wipes. these disinfecting wipes are noncorrosive and contain no added fragrances, chemical odors, fumes or bleach. great for clinical usage, these wipes work to disinfect most bacteria and viruses in as little as 30 seconds. ready-to-use one-step cleaner disinfectant wipes. use in healthcare settings including hospitals, medical facilities, dental offices, veterinary offices and long term care facilities. clorox healthcare versasure cleaner disinfectant wipes kill microorganisms quickly on a broad range of surfaces. These strong and durable alcohol-free wipes are a one-step solution to cleaning and disinfecting. Versasure wipes are epa-registered to kill pathogens on hard surfaces in as fast as 30 seconds for most bacteria and viruses. Designed for patient and staff comfort, these wipes are formulated with no harsh chemical odors, fumes, or added fragrances. Intended for use in commercial settings. Towel/wipe type: disinfecting wipes; application: hospitals; medical facilities; nursing homes; applicable material: aluminum; baked enamel; brass; chrome; copper; corian; finished wood; formica; galvanized steel; glass; glazed porcelain; laminate; linoleum; marble; metal; naugahyde; painted metal; painted wood; plastic; plastic laminate; plexiglass; porcelain enamel; rubber; sealed fiberglass; sealed granite; sealed wood; silver; stainless steel; synthetic marble; treated wood; vinyl tile; wood; material(s): non-woven fiber.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.