Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Clorox Pine-Sol  All Purpose Cleaner, Sparkling Wave, 144 Oz. Bottle, 3/Carton 97434

Pine-Sol All Purpose Cleaner, Sparkling Wave, 144 Oz. Bottle, 3/Carton (Discontinued)

  • Mfr # 97434
  • Zoro # G304925051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97434
Zoro #
G304925051
UPC #
-
Country of Origin
United States

Details

Item
All Purpose Cleaner

Description

cleans, deodorizes and removes 99% of allergens on most surfaces like pet dander, cockroach matter, and dust mite matter. penetrates and removes messes on most hard nonporous surface indoors or outdoors, including appliances, outdoor furniture and more. concentrated formula that can be diluted for most jobs and delivers 72 gallons of effective cleaning product for heavy cleaning and light touch ups. deodorize and wipe out odor causing bacteria with this dilutable formula to tackle any job. powers through tough dirt, grease and grime providing the multi-surface cleaner every office or facility needs to sparkle and smell great. ideal for offices, day care centers, schools, hotels, restaurants and other commercial facilities. Packaging may vary. pine-sol cloroxpro all purpose cleaner gives you 4x cleaning action cutting through dirt, grime and grease, while deodorizing throughout your home, office or commercial facility and a great, long lasting scent. This concentrated formula cleaner can tackle any challenge; just mix pine-sol with water at different strengths to adjust your cleaning power each time, unlike premixed cleaners. Pine-sol all purpose cleaner is safe to use on most hard non-porous surfaces including finished hardwood, ceramic tile, linoleum, plastic, and leaves no sticky residue. It's ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities. With the power of pine-sol on your side, you only have to clean once to get the job done right. Cloroxpro, where clean means everything. Value packstock up and save!! application: multipurpose cleaner; applicable material: ceramic; fiberglass; glass; laminates; metal; plastic; sealed cement; sealed stone; vinyl; wood; chemical compound: alkyl alcohol ethoxylates; dirt types: bacteria; dust; germs; grease; grime; mildew; oil; soil.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.