Zoro Homepage

Pro EcoClean Disinfecting Cleaner, Unscented, 32 oz Spray Bottle

  • Mfr # 60213

  • Zoro # G016042640


product price: $9.45
/ea

Key Features

Effective to Remove
Bacteria, Dust, Fungus, Germs, Grease, Grime, Mildew, Mold, Soil, Viruses
Container Type
Spray Bottle
Surface
Tile, Laminate, Sealed Hardwood, Vinyl
Physical Form
Liquid
Primary Chemical
L-Lactic Acid 0.4%; Contains No Phosphorous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60213
Zoro #
G016042640
UPC #
44600602134
Country of Origin
United States

Dimensions

Size
32 oz

Details

Effective to Remove
Bacteria, Dust, Fungus, Germs, Grease, Grime, Mildew, Mold, Soil, Viruses
Container Type
Spray Bottle
Surface
Tile, Laminate, Sealed Hardwood, Vinyl
Physical Form
Liquid
Primary Chemical
L-Lactic Acid 0.4%; Contains No Phosphorous
Fragrance
Unscented
Application
Disinfectant/Cleaner
Item
Disinfectants/Cleaners
Standards
EPA DfE; EPA Reg. No. 67619-45

Description

Clean with confidence-thanks to Clorox EcoClean Disinfecting Cleaner, you get the cleaning power of Clorox you expect with a Design for the Environment certified lactic acid active ingredient. This Clorox disinfecting cleaner kills 99.9% of flu viruses Human Coronavirus, Influenza A Virus, Respiratory Syncytial Virus and disinfects and sanitizes when used as directed. It kills SARS-CoV-2, the virus that causes COVID-19, in 30 seconds on hard, non-porous surfaces and is formulated without bleach, alcohol, phosphates, quats and dyes, leaving a clean, fresh scent. Clorox EcoClean Disinfecting Cleaner is great for everyday use, no gloves or mixing required. The product is suitable for use in commercial spaces including airports, colleges, dorms, fitness centers, hotels, long-term care facilities, offices, restrooms and waiting rooms.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.