
Scentiva Wipes, Bleach Free Cleaning Wipes, Tub, Tahitian Grapefruit Splash, White
Mfr # CLO60036
Zoro # G509923906
product price:Â $8.65
/eaKey Features
Container Type
Tub
Color
White
Ready to Use/Concentrated
Ready-To-Use
Features
Bleach-free; Disinfectant; Deodorize
Application
Multipurpose; Multi Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLO60036
Zoro #
G509923906
UPC #
44600600369
Country of Origin
United States
Details
Container Type
Tub
Fragrance
Tahitian Grapefruit Splash
Color
White
Ready to Use/Concentrated
Ready-To-Use
Item
Scentiva Wipes, Bleach Free Cleaning Wipes
Features
Bleach-free; Disinfectant; Deodorize
Application
Multipurpose; Multi Surface
Wipes per Container
75
Effective to Remove
Bacteria Remover; Virus Remover; Coronavirus; Grime Remover; Grease Remover
Type
Disinfectant Wipe
Cleaner Form
Wipe
Description
Clorox Scentiva Disinfecting Wipes combine the trusted cleaning and disinfection power of Clorox with an uplifting, long-lasting scents to clean, disinfect, deodorize and freshen the home. They kill the COVID-19 virus in 30 seconds on hard, nonporous surfaces and kill 99 percent of bacteria and viruses. Wipes also prevent bacteria growth for up to 24 hours. Powerful, bleach-free formula powers through tough grease and grime with ease. Use these multipurpose wipes for garbage cans, kitchen countertops, sinks, bathroom surfaces, appliances and car interiors. Multisurface design lets you cut down on your necessary cleaning supplies and quickly wipe away an array of messes. Disinfecting wipes are ideal for use in offices, schools, daycare centers, restaurants, hotels and other commercial facilities.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.