Shop CLOROX
See all product information
Create Account
Toilet Bowl Cleaner, 24 oz, Bottle, Liquid, Ready to Use, Fresh Scent, 12 PK
- Mfr # 00031
- Zoro # G1049456
product price:Â
$
41.49
/pk of 12, $3.46/ea
Key Features
Cleaner Chemical Product Grouping
Toilet Bowl Cleaner
Surfaces for Use On
Hard Nonporous Surfaces
Series
Clorox
Container Type
Bottle
Container Size
24 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00031
- Zoro #
- G1049456
- UPC #
- 10044600000319
- Country of Origin
- United States
Dimensions
- Container Size
- 24 oz
Details
- Item
- Toilet Bowl Cleaner
- Cleaner Chemical Product Grouping
- Toilet Bowl Cleaner
- Surfaces for Use On
- Hard Nonporous Surfaces
- Series
- Clorox
- Container Type
- Bottle
- Ready to Use/Concentrated
- Ready to Use
- Primary Chemical
- None
- Cleaner Form
- Liquid
- NSF Rating
- Not Rated
- Fragrance
- Fresh Scent
- pH Level
- Alkaline
- VOC Content
- 3%
- Color
- White
- Application
- Bowl Cleaner
- Recommended Dilution
- Ready To Use
- Rinse Required
- Yes
- Standards
- CERCLA, EPA Registered, SARA
- pH Value
- Alkaline
- Nonflammable
- Yes
- Wire Color
- White
Description
Toilet Bowl Cleaner, Toilet Bowl Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Bottle, Container Size 24 oz, Fragrance Fresh Scent, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color White, Product Series Clorox, VOC Content 3 Percent, pH Value Alkaline, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, CERCLA, EPA Registered, SARA, Package Quantity 12
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.