Toilet Bowl Cleaner, 24 oz, Bottle, Gel
- Mfr # 30620
- Zoro # G105304307
product price:
$
4.45
/ea
Sold in multiples of 12 for
$53.40
Key Features
Surfaces for Use On
Toilets
Series
Clorox
Container Type
Bottle
Container Size
24 oz
Cleaner Form
Gel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30620
- Zoro #
- G105304307
- UPC #
- 44600306193
- Country of Origin
- United States
Dimensions
- Container Size
- 24 oz
Details
- Item
- Toilet Bowl Cleaner
- Surfaces for Use On
- Toilets
- Series
- Clorox
- Container Type
- Bottle
- Cleaner Form
- Gel
- Application
- Bowl Cleaner
- Primary Chemical
- Bleach
Description
With its thick formula and unique wide dispensing nozzle Clorox Toilet Bowl Cleaner – Clinging Bleach Gel delivers better bowl coverage so you can have the sparkling toilet you want.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.