Citrus Scent All Purpose Cleaner 24 oz Liquid
- Mfr # GG0032
- Zoro # G824151114
product price:Â
$
8.59
/ea
Sold in multiples of 6 for
$51.54
Key Features
Size
24 oz
Fragrance
Citrus
Cleaner Form
Liquid
pH Level
Neutral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GG0032
- Zoro #
- G824151114
- UPC #
- 856954000029
- Country of Origin
- United States
Dimensions
- Size
- 24 oz
Details
- Item
- All-Purpose Cleaner
- Fragrance
- Citrus
- Cleaner Form
- Liquid
- pH Level
- Neutral
Description
Preserve and protect the beauty and durability of your natural stone to a picturesque, streak-free finish. Granite Gold Daily Cleaner deep-cleans granite, marble and all other natural-stone and quartz surfaces, quickly removing all types of spills and soils and leaving a light, fresh citrus scent. Use regularly instead of typical, everyday household cleaning products, which can damage natural stone and lead to expensive repair or replacement. After cleaning, use Granite Gold Polish to reveal your stone's natural beauty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.