Clorox
Towels & Wipes, White, Canister, Non-Woven Fiber, 35 Wipes, Crisp Lemon, 12 PK
Mfr # 01594CT
Zoro # G6102404
original price:
$59.99
11% off
new price: $52.89
/pk 12, $4.41/ea
$52.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 35
- Container Type Canister
- Color White
- Material Non-Woven Fiber
- Application Bathrooms; Gyms; Hospitals; Kitchens; Offices; Schools; Day Care Centers
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 24 Blend Mop Refill (FGD21528BL00)
- STANLEY Foam Filter Stanley, 5-18gal., Wet/Dry Vac, Wet/Dry, Foam (19-1600)
- ECOS All Purpose Cleaner, 22 oz. Bottle, 6 PK (93306)
- TOUGH GUY 4 1/2 in W Toilet Brush, Soft, 14 5/8 in L Handle, 6 in L Brush, Beige, Plastic, 20 in L Overall (3A349)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 35 Wipes, Crisp Lemon (1594)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 35 Wipes, Fresh Scent/Citrus Blend, 15 PK (CLO 30112)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 35 Wipes, Fresh Scent, 12 PK (01593)
- CLOROX Germicidal Disinfecting Wipes, White, Bucket, 110 Wipes, 12 in x 12 in, Bleach, 2 PK (30358)
- CLOROX Disinfecting Wipes, White, Canister, 75 Wipes, 8 in x 7 in, Lemon, 6 PK (15948)
- CLOROX Towels & Wipes, White, Bucket, Nonwoven Fiber, 110 Wipes, Fragranced, 2 PK (31759)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue/White, Hydroknit, 200 Wipes, 12 1/2 in x 23 1/2 in (06053)
- Clorox Multi-Purpose Wipes