Wipes, Free&Clear 4-1/4"x4-1/4"x8-3/10", White, PK 75

  • Mfr # CLO32486

  • Zoro # G402501607


product price: $7.39
/pk 75, $0.10/ea

Key Features

Container Type
Tub
Length
4.25"
Width
4.25"
Features
Bleach-safe; Dye-free; Scent-free; Durable
Height
8.30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLO32486
Zoro #
G402501607
UPC #
44600324869
Country of Origin
United States

Dimensions

Length
4.25"
Width
4.25"
Height
8.30"

Details

Item
Free & Clear Compostable All Purpose Cleaning Wipes
Color
White
Container Type
Tub
Features
Bleach-safe; Dye-free; Scent-free; Durable
Wipes per Container
75
Application
Multi Surface; Multipurpose
Targeted Pathogens
Dirt Remover; Grime Remover

Description

The perfect addition to your household cleaning supplies, Clorox Compostable Cleaning Wipes are safe for use around children, pets and food. they are formulated with ingredients that provide a powerful clean without bleach, dyes or perfumes and won't leave behind harsh chemical fumes and residue. Durable wipes are made of plant-based cloth to effectively remove dirt and grime on many hard surfaces throughout your home or office, including counters, sinks, toilets, painted or sealed wood floors and stoves. They are ideal for use in offices, schools, daycare centers, restaurants, hotels and other commercial facilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.