Disinfecting Bio Stain & Odor Remover Refill, 128 fl oz (4 quart) Translucent, 4 PK

  • Mfr # CLO31910CT

  • Zoro # G104653758


product price: $99.95
/pk 4, $24.99/ea
Free Shipping & Returns

Key Features

Size
128 fl oz (4 quart)
Color
Translucent
Primary Chemical
Hydrogen peroxide
Features
Bleach-free; Deodorize
Height
11.44"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLO31910CT
Zoro #
G104653758
UPC #
-
Country of Origin
United States

Dimensions

Size
128 fl oz (4 quart)
Height
11.44"
Width
5.65"

Details

Color
Translucent
Item
Disinfecting Bio Stain & Odor Remover Refill
Primary Chemical
Hydrogen peroxide
Features
Bleach-free; Deodorize
Cleaner Form
Liquid
Application
Multi Surface
Effective to Remove
Stain Remover; Odor Remover; Soil Remover; Blood Remover; Vomit Remover; Urine Remover; Sweat Remover; Body Oils; Bacteria Remover; Virus Remover
Standards
OSHA
Type
Disinfectant Refill

Description

CloroxPro Disinfecting Bio Stain and Odor Remover is perfect for disinfecting and removing the toughest odors and stains in one step. This bleach-free stain and odor remover uses hydrogen peroxide technology to kill HIV, herpes and flu virus in 30 seconds, kills hepatitis B and hepatitis C in 1 minute, and kills norovirus, E. coli, Salmonella and MRSA in 5 minutes. It also kills odor-causing bacteria on hard nonporous surfaces. Compliant with OSHA Bloodborne pathogens standard, this stain remover works great on stains from blood, feces, vomit, sweat, saliva and urine. Versatile disinfectant can be used to clean many different hard and soft surfaces such as walls, tile, grout, concrete, carpet, fabrics, upholstery, toilets, countertops and mattresses. It can even be used as a pre-treatment for laundry. It is designed for easy refilling to meet needs of heavy users. It is deal for hotels, care centers, schools, offices, restaurants and other commercial facilities. Packaging may vary.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.