Disinfecting Bio Stain & Odor Remover Spray, 32 fl oz (1 quart) Translucent, 9 PK
Mfr # CLO31903
Zoro # G904653729
product price: $8.85
/pk 9, $0.98/eaKey Features
Size
32 fl oz (1 quart)
Color
Translucent
Ready to Use/Concentrated
Ready-To-Use
Primary Chemical
Hydrogen peroxide
Cleaner Form
Spray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLO31903
Zoro #
G904653729
UPC #
44600319032
Country of Origin
United States
Dimensions
Size
32 fl oz (1 quart)
Details
Color
Translucent
Ready to Use/Concentrated
Ready-To-Use
Item
Disinfecting Bio Stain & Odor Remover Spray
Primary Chemical
Hydrogen peroxide
Cleaner Form
Spray
Effective to Remove
Germs Remover; Virus Remover; Stain Remover; Odor Remover; Bacteria Remover; Blood Remover; Urine Remover
Type
Disinfectant
Application
Multi Surface; Multipurpose
Features
Bleach-free
Description
CloroxPro Disinfecting Bio Stain and Odor Remover is perfect for disinfecting and removing the toughest odors and stains in one step. This bleach-free stain and odor remover uses hydrogen peroxide technology to kill HIV, herpes and flu virus in 30 seconds, kills hepatitis B and hepatitis C in 1 minute, and kills norovirus, E. coli, Salmonella and MRSA in 5 minutes. It also kills odor-causing bacteria on hard nonporous surfaces. Compliant with OSHA Bloodborne pathogens standard, this stain remover works great on stains from blood, feces, vomit, sweat, saliva and urine. Versatile disinfectant can be used to clean many different hard and soft surfaces such as walls, tile, grout, concrete, carpet, fabrics, upholstery, toilets, countertops and mattresses. It can even be used as a pre-treatment for laundry. It is designed for easy refilling to meet needs of heavy users. It is deal for hotels, care centers, schools, offices, restaurants and other commercial facilities. Packaging may vary.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.