Toner Cartridge, Black, Remanufactured
Mfr # CIG-0263B001AA
Zoro # G7422908
product price: $40.89
/eaKey Features
Market Indicator Cartridge No.
104
Printer Series
FAXPHONE, FX, I-Sensys, imageCLASS, Satera
Printer Model
FAXPHONE L120,FAXPHONE L20,FAXPHONE L90,FX9 and FX10,I-Sensys 4120,I-Sensys 44140,I-Sensys 44150,imageCLASS D420,imageCLASS D480,imageCLASS MF4150,imageCLASS MF4270,imageCLASS MF4350D,imageCLASS MF4350DRF,imageCLASS MF4370DN,imageCLASS MF4690,Satera MF4120,Satera MF4130,Satera MF4150,Satera MF6570
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-0263B001AA
Zoro #
G7422908
UPC #
801509159707
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
104
Printer Series
FAXPHONE, FX, I-Sensys, imageCLASS, Satera
Printer Model
FAXPHONE L120,FAXPHONE L20,FAXPHONE L90,FX9 and FX10,I-Sensys 4120,I-Sensys 44140,I-Sensys 44150,imageCLASS D420,imageCLASS D480,imageCLASS MF4150,imageCLASS MF4270,imageCLASS MF4350D,imageCLASS MF4350DRF,imageCLASS MF4370DN,imageCLASS MF4690,Satera MF4120,Satera MF4130,Satera MF4150,Satera MF6570
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Canon
Max. Page Yield
2,000
Color
Black
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
200029P
For Use With
Canon FAXPHONE L20, L90, L120, I-Sensys 4120, 4140, 4150, ImageCLASS D420, D480, MF4150, MF4270, MF4350D, MF4350DRF, MF4370DN, MF4690, Canon Satera MF4120, MF4130, MF4150, MF6570 (104), Canon FX9 and FX10
Refurbished Product Warranty
1 Year
Product Type
Toner Cartridge
Compatible Printer Series
FAXPHONE, FX, i-SENSYS, imageCLASS, Satera
Page Yield - Black
2,000
Market Indicator Cartridge Number
0263B001AA
Page Yield - Total
2,000
Compatible Printer Model Number
FAXPHONE L120, FAXPHONE L20, FAXPHONE L90, i-SENSYS 4120, i-SENSYS 4140, i-SENSYS 4150, imageCLASS D420, imageCLASS D480, imageCLASS MF4150, imageCLASS MF4270, imageCLASS MF4350D, imageCLASS MF4370DN, imageCLASS MF4690
Compatible Printer Brand
Canon
Description
Market Indicator Cartridge No. 104/FX9/FX10, Ink/Toner Color Black, Printer Brand Canon, Printer Series FAXPHONE, FX, I-Sensys, imageCLASS, Satera, Printer Model FAXPHONE L120, FAXPHONE L20, FAXPHONE L90, FX9 and FX10, I-Sensys 4120, I-Sensys 44140, I-Sensys 44150, imageCLASS D420, imageCLASS D480, imageCLASS MF4150, imageCLASS MF4270, imageCLASS MF4350D, imageCLASS MF4350DRF, imageCLASS MF4370DN, imageCLASS MF4690, Satera MF4120, Satera MF4130, Satera MF4150, Satera MF6570
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.