Toner Cartridge, Black, Remanufactured (Discontinued)
- Mfr # CIG-113R00712
- Zoro # G7404516
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-113R00712
Zoro #
G7404516
UPC #
801509202045
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
03A
Printer Series
Phaser
Printer Model
Phaser 4510, Phaser 4510B, Phaser 4510DT, Phaser 4510DX, Phaser 4510N, Phaser 4510YB
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Xerox
Max. Page Yield
10,000
Color
Black
For Use With
Xerox Phaser 4510, 4510B, 4510DT, 4510DX, 4510N, 4510YB (High Yield)
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
117471P
Refurbished Product Warranty
1 Year
Page Yield - Black
19,000
Page Yield - Total
19,000
Market Indicator Cartridge Number
113R00711, 113R00712
Compatible Printer Brand
Xerox
Compatible Printer Series
Phaser
Product Type
High Yield Toner Cartridge
Compatible Printer Model Number
4510, 4510/B, 4510/DT, 4510/DX, 4510/N, 4510/YB
Description
Market Indicator Cartridge No. 113R00712, Ink/Toner Color Black, Printer Brand Xerox, Printer Series Phaser, Printer Model Phaser 4510, Phaser 4510B, Phaser 4510DT, Phaser 4510DX, Phaser 4510N, Phaser 4510YB, Max. Page Yield 10,000, Remanufactured Cartridge Number 117471P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Xerox Phaser 4510, 4510B, 4510DT, 4510DX, 4510N, 4510YB (High Yield)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.