Toner Cartridge, Black, Remanufactured
Mfr # CIG-T644U
Zoro # G7433338
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
5210N, 5310N
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CIG-T644U
Zoro #
G7433338
UPC #
801509199628
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
5210N, 5310N
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Dell
Max. Page Yield
10,000
Color
Black
Remanufactured Cartridge Number
200405P
For Use With
Dell 5210N, 5310N (Extra High Yield), Special Label Applications Compatible Cross compatible with IBM InfoPrint 1532, 1552, 1570 MFP, 1572, 1572 MFP, 1650 MFP, Lexmark T640, T642, X642, T644, X644, T646, X646
Compatible OEM Model Number
0263B001A
Refurbished Product Warranty
1 Year
Compatible Printer Series
InfoPrint
Market Indicator Cartridge Number
310-7238, 341-2915, UD314, UG215341-2916, UG216341-2939, UG217341-2918, UG218, UG220
Page Yield - Total
32,000
Compatible Printer Brand
Dell, IBM, Lexmark, Toshiba
Product Type
High Yield Toner Cartridge
Page Yield - Black
32,000
Compatible Printer Model Number
5210N, 5310N, InfoPrint 1532, InfoPrint 1552, InfoPrint 1570 MFP, InfoPrint 1572, InfoPrint 1572 MFP, InfoPrint 1650 MFP, T640, T640DN, T640DTN, T640N, T640TN, T642, T642DTN, T642N, T642TN, T644, T644DTN, T644N, T644TN, Toshiba e-Studio 500P, X642E, X644E, X646DTE, X646E, X646EF
Description
Market Indicator Cartridge No. T640/T642/T644, Ink/Toner Color Black, Printer Brand Dell, Printer Series None, Printer Model 5210N, 5310N, Max. Page Yield 10,000, Remanufactured Cartridge Number 200405P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.