Zoro Homepage

Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-X203

  • Zoro # G7377505


product price: $61.59
/ea

Key Features

Market Indicator Cartridge No.
X203
Printer Series
None
Printer Model
X203N, X204N
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-X203
Zoro #
G7377505
UPC #
801509157154
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
X203
Printer Series
None
Printer Model
X203N, X204N
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Lexmark
Max. Page Yield
2,500
Color
Black
Compatible OEM Model Number
0263B001A
For Use With
Lexmark X203N, X204N
Remanufactured Cartridge Number
116375P
Refurbished Product Warranty
1 Year
Compatible Printer Model Number
X203N, X204N
Market Indicator Cartridge Number
X203A11G, X203A21G
Compatible Printer Brand
Lexmark
Product Type
Toner Cartridge
Page Yield - Black
2,500
Compatible Printer Series
None
Page Yield - Total
2,500

Description

Market Indicator Cartridge No. X203/X204, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model X203N, X204N, Max. Page Yield 2,500, Remanufactured Cartridge Number 116375P, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Lexmark X203N, X204N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.