Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toner Cartridge, Magenta, Remanufactured

  • Mfr # CIG-TN221M

  • Zoro # G7422460


product price: $45.29
/ea

Key Features

Market Indicator Cartridge No.
03A
Printer Series
HL, MFC
Printer Model
HL-3140CW, HL-3170CDW, HL-3180CDW, MFC-9130CDW, MFC-9330CDW, MFC-9340CDW
Ink/Toner Color
Magenta
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-TN221M
Zoro #
G7422460
UPC #
801509343595
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
HL, MFC
Printer Model
HL-3140CW, HL-3170CDW, HL-3180CDW, MFC-9130CDW, MFC-9330CDW, MFC-9340CDW
Ink/Toner Color
Magenta
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Brother
Max. Page Yield
1,400
Color
Magenta
Compatible OEM Model Number
106R00680
Remanufactured Cartridge Number
200730P
For Use With
Brother HL-3140CW, HL-3170CDW, HL-3180CDW, MFC-9130CDW, MFC-9330CDW, MFC-9340CDW
Refurbished Product Warranty
1 Year
Compatible Printer Series
HL, MFC
Page Yield - Magenta
1,400
Market Indicator Cartridge Number
TN221M
Page Yield - Total
1,400
Product Type
Toner Cartridge
Compatible Printer Brand
Brother
Compatible Printer Model Number
HL-3140CW, HL-3170CDW, HL-3180CDW, MFC-9130CDW, MFC-9330CDW, MFC-9340CDW

Description

Market Indicator Cartridge No. TN221M, Ink/Toner Color Magenta, Printer Brand Brother, Printer Series HL, MFC, Printer Model HL-3140CW, HL-3170CDW, HL-3180CDW, MFC-9130CDW, MFC-9330CDW, MFC-9340CDW, Max. Page Yield 1,400, Remanufactured Cartridge Number 200730P, Color Magenta, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Brother HL-3140CW, HL-3170CDW, HL-3180CDW, MFC-9130CDW, MFC-9330CDW, MFC-9340CDW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.