Shop CLR PRO
See all product information
Create Account
MAX Industrial Degreaser, 32 oz Spray Bottle, 6PK
Mfr # I-IDEGR32-6PROM
Zoro # G823333184
product price:Â $46.59
/pk 6, $7.77/eaKey Features
Standards
NSF Registered A8
Container Type
Spray Bottle
Removes
Grease, Grime, Oil
Fragrance
Unscented
Contains
Alkyl Ethoxylate Nonionic Surfactant Proprietary Blend, Sodium Xylene Sulfonate, Sodium Metasilicate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I-IDEGR32-6PROM
- Zoro #
- G823333184
- UPC #
- 78291204216
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
Details
- Standards
- NSF Registered A8
- Container Type
- Spray Bottle
- Removes
- Grease, Grime, Oil
- Fragrance
- Unscented
- Contains
- Alkyl Ethoxylate Nonionic Surfactant Proprietary Blend, Sodium Xylene Sulfonate, Sodium Metasilicate
- Cleaner Form
- Liquid
- Item
- Degreaser
- For Use On
- Appliances, Commercial Ovens, Concrete Floors, Engines, Floor Scrubbers, Grill Hoods, Heat Exchangers HVAC Equipment, Traps, Trash Containers
- Primary Chemical
- Alkyl Ethoxylate Nonionic Surfactant Proprietary Blend; Sodium Xylene Sulfonate; Sodium Metasilicate
- Application
- Degreaser
Description
Built for heavy grease, oil, grime and tar removal, CLR PRO MAX Industrial Degreaser effectively penetrates and dissolves heavy stains, saving time and effort on degreasing jobs. Concentrated formula allows users to choose the strength they need to get the job done properly. The water-based formula is non-flammable, has no VOCs, and contains no acids, abrasive or petroleum solvents. NSF registered and is approved for use in food processing, food storage and food service facilities.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.