JAWS 3404 MaxBiotic Enzymatic Floor Cleaner Refill Cartridge, 24PK
- Mfr # JAWS-3404-46
- Zoro # G823372985
product price:Â
$
45.59
/pk of 24, $1.90/ea
Key Features
Color
Green
Recommended Dilution
One cartridge is diluted in 32oz. of water
pH Range
8.5 - 10.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JAWS-3404-46
- Zoro #
- G823372985
- UPC #
- -
- Country of Origin
- United States
Details
- Color
- Green
- Item
- Floor Cleaner
- Fragrance
- Lavender/Citrus
- Recommended Dilution
- One cartridge is diluted in 32oz. of water
- pH Range
- 8.5 - 10.0
Description
Concentrated enzyme-fortified cleaner and degreaser. Attacks and eliminates grease and other contaminants to achieve a cleaner and safer floor surface. Enzymes enhance surface soil removal and penetrate deep into porous surfaces and grout lines to break up and release a wide range of embedded soils including oils, grease and sugary stains. Controls odors by eliminating odor causing organics. Formulated to be used with the JAWS Professional Mopping System.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.