Shop CLUB 3D
See all product information
Create Account
CAC-1373 120Hz 9.84 ft. Ultra High Speed Cable
Mfr # CAC-1373
Zoro # G503885040
product price:Â $44.95
/eaKey Features
Features
Audio Return Channel (ARC), EMI Protection, Plug & Play; Environmentally Friendly
Color
Black
Connector Plating
Gold
Connector on First End Details
(1) HDMI 2.1 Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI 2.1 Digital Audio/Video - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAC-1373
- Zoro #
- G503885040
- UPC #
- 841615101566
- Country of Origin
- China
Dimensions
- Cable Length
- 9.84 ft
Details
- Features
- Audio Return Channel (ARC), EMI Protection, Plug & Play; Environmentally Friendly
- Color
- Black
- Item
- A/V Cable
- Connector Plating
- Gold
- Connector on First End Details
- (1) HDMI 2.1 Digital Audio/Video - Male
- Connector on Second End Details
- (1) HDMI 2.1 Digital Audio/Video - Male
- Resolution
- 10240 x 4320
- Wire Gauge
- 26 AWG
- Device Supported
- Audio/Video Device, Gaming Computer, MAC, Notebook, PC
- Data Transfer Rate
- 48 Gbit/s
- Cable Type
- HDMI
Description
CAC-1373 -The Club 3D Ultra High Speed HDMI Cable is build to handle the highest quality video- and audio signals. HDMI has an increased Bandwidth of 48Gbps. The increase in maximum bandwidth compared to previous versions is achieved by increasing both the Bitrate of the data channels from 6Gbps to 12Gbps and the number of channels from 3 to 4 . This allows support for resolutions up to supports 10K at 120Hz. New feature included in the Specification is Display Stream Compression DSC 1.2 , this is used for video formats higher than 8K.
Features- Fully Compliant to Ultra High Speed HDMI specification
- Professional quality cable
- Gold plated connectors for maximum conductivity and 26AWG
- Backwards compatible to earlier HDMI versions
- Supports Display Stream Compression (DSC) 1.2
- Supports (U)HD resolutions up to 10K @ 120Hz (with DSC 1.2)
- Supports Enhanced Audio Return Channel (eARC)
- Supports Static- and Dynamic HDR Metadata
- Support for VRR, QMS, QFT and Auto Low Latency Mode
- Frequency: 120Hz
- Size: 9.84 ft.
- Weight: 0.62 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.