Shop SIIG
See all product information
Create Account
EXTENDS 1080P HDMI SIGNAL UP TO 394FT OVER CAT6 CABLE TO UP TO 8 DISPLAYS, IR CO
- Mfr # CE-H26W11-S1
- Zoro # G614877859
product price:Â
$
1,057.99
/ea
Free Shipping & Returns
Key Features
Frequency
50 Hz, 60 Hz
Network (RJ-45)
Yes
Number of Input Devices Supported
1
Number of HDMI Inputs
1
Package Contents
1x8 HDMI Splitter HDbitT over IP Extender Kit - 120m, (9) Power Adapters, (1) IR Blaster Cable , (8) IR Receiver Cable, Quick Start Guide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE-H26W11-S1
- Zoro #
- G614877859
- UPC #
- 662774044781
- Country of Origin
- China
- Frequency
- 50 Hz, 60 Hz
- Network (RJ-45)
- Yes
- Number of Input Devices Supported
- 1
- Number of HDMI Inputs
- 1
- Package Contents
- 1x8 HDMI Splitter HDbitT over IP Extender Kit - 120m, (9) Power Adapters, (1) IR Blaster Cable , (8) IR Receiver Cable, Quick Start Guide
- Number of Network (RJ-45) Ports
- 16
- Number of HDMI Outputs
- 8
- Graphics Modes
- Full HD
- Media Type Supported
- Twisted Pair
- HDMI Out
- Yes
- Number of Output Devices Supported
- 8
- Twisted Pair Cable Standard
- Category 7
- Maximum Video Resolution
- 1920 x 1080
- Maximum Operating Distance
- 393.70 ft
- HDMI In
- Yes
- Connectivity Technology
- Wired
- Environmentally Friendly
- Yes
- Item
- Video Extender Transmitter/Receiver
Dimensions
- Transmitter Depth
- 11.81"
- Transmitter Height
- 1.18"
- Receiver Height
- 0.93"
- Receiver Width
- 3.70"
- Receiver Depth
- 3.81"
- Transmitter Width
- 4.37"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.