Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C Triple Display 120W Charging Dock

  • Mfr # CSV-1566

  • Zoro # G116480595


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Connectivity Technology
Wired
Headphone/Microphone Combo Port
Yes
Interfaces
USB Type C
DisplayPort
Yes
Maximum Power Supply Wattage
120 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSV-1566
Zoro #
G116480595
UPC #
841615102310
Country of Origin
China

Dimensions

Depth
0.71 in
Width
3.03 in
Height
11.97 in

Details

Connectivity Technology
Wired
Headphone/Microphone Combo Port
Yes
Interfaces
USB Type C
DisplayPort
Yes
Maximum Power Supply Wattage
120 W
HDMI
Yes
Environmentally Friendly
Yes
DisplayPort Version
1.2++
Compatible Devices
Smartphone, Notebook, Monitor
Ethernet Technology
Gigabit Ethernet
Memory Card Reader
Yes
Item
Docking Station
Network (RJ-45)
Yes
Memory Card Supported
SD, microSD
USB Type-A
Yes
Screen Mode Supported
4K
Includes
CSV-1566 Docking Station PowerSupply Plugs USB Gen2 Type-C Cable 10G, 20V5A M/M, 1 m / 3.28 ft Quick Install Guide
USB Type-C Detail
1 Type-C Female for Connecting to Host
USB Type-C
Yes
Operating System
macOS, Windows
Number of HDMI Ports
2
Supported Resolutions
3840 x 2160
Number of RJ-45 Ports
1
Number of USB Type-A Ports
5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.