This item is Discontinued.

Cm 633 Plain Manual Trolley, 10000 Lb Load, 458 To 8 In, 10 To 24 In, 94 In, 618 In 3309

633 Plain Manual Trolley, 10000 Lb Load, 458 To 8 In, 10 To 24 In, 94 In, 618 In (Discontinued)

  • Mfr # 3309
  • Zoro # G307894781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3309
Zoro #
G307894781
UPC #
43927633098
Country of Origin
China

Description

CM Manual Trolley, Plain, Series 633, 10000 lb, Fits Beam Flange Width 458 to 8 in, Fits Beam Height 10 to 24 in, 94 in Minimum Radius Curve, 618 in Wheel Tread dia, Steel Wheel, 218 in Headroom to Bail The CM Series 633 Wide Range Trolley Features a Simple, Rugged Design Built For Trouble Free Service and Ease of Operation Across a Wide Range of Beam Applications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.