This item is Discontinued.

Cm Anchor Shackle, 26 Ton, 716 In, 12 In Pin Dia, BoltNutCotter Pin, 169 In Inner Length, 119 M849A

Anchor Shackle, 26 Ton, 716 In, 12 In Pin Dia, BoltNutCotter Pin, 169 In Inner Length, 119 (Discontinued)

  • Mfr # M849A
  • Zoro # G707974984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M849A
Zoro #
G707974984
UPC #
-
Country of Origin
United States

Description

Anchor Shackle, 26 ton, 716 in, 12 in Pin dia, BoltNutCotter Pin, 169 in Inner Length, 119 in Inner Width, 072 in Opening, 115 in Eye Outer Size, Alloy Steel Body, Alloy Steel Pin, SelfColored CM CM alloy shackles are designed with a 51 design factor and have a strength rating approximately 50 higher than a comparable sized carbon shackle and about 25 stronger than super strong shackles Anchor shackles can be side loaded or used for multiple connections

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.