Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M854AG
Zoro #
G1373933
UPC #
-
Country of Origin
United States
Dimensions
Width Between Eyes
1 11/16 in
Pin Dia.
1 1/8 in
Body Size
1 in
Details
Item
Anchor Shackle
Pin Style
Bolt, Nut, and Cotter
Working Load Limit
25,000 lb
Body Material
Alloy Steel
Finish
Galvanized
Pin Material
Alloy Steel
Standards
ASTM A153, Federal RR-C271D
Description
Anchor Shackle, Working Load Limit 25,000 lb, Width Between Eyes 1 11/16 in, Body Material Alloy Steel, Pin Material Alloy Steel, Standards ASTM A153, Federal RR-C271D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.