Chain Stripper
Mfr # 20305
Zoro # G8743271
product price: $147.99
/ea
Free Shipping & Returns
Key Features
For Use With
2000, 2001, 2026, 2035, 2047, 2048, 2069, 2070, 2071, 2074, 2076, 2080, 2081, 2086, 2089, 2090, 2091, 2094, 2095, 2096, 2099, 2101, 2105, 2106, 2109, 2110, 2111, 2116, 2119
For Use With Mfr. Model Number
2000, 2001, 2026, 2035, 2047, 2048, 2069, 2070, 2071, 2074, 2076, 2080, 2081, 2086, 2089, 2090, 2091, 2094, 2095, 2096, 2099, 2101, 2105, 2106, 2109, 2110, 2111, 2116, 2119
Fits Brand
CM
Overall Width
2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20305
Zoro #
G8743271
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2 in
Overall Height
2 in
Overall Length
3 in
Details
Item
Chain Stripper
For Use With
2000, 2001, 2026, 2035, 2047, 2048, 2069, 2070, 2071, 2074, 2076, 2080, 2081, 2086, 2089, 2090, 2091, 2094, 2095, 2096, 2099, 2101, 2105, 2106, 2109, 2110, 2111, 2116, 2119
For Use With Mfr. Model Number
2000, 2001, 2026, 2035, 2047, 2048, 2069, 2070, 2071, 2074, 2076, 2080, 2081, 2086, 2089, 2090, 2091, 2094, 2095, 2096, 2099, 2101, 2105, 2106, 2109, 2110, 2111, 2116, 2119
Fits Brand
CM
Material
Steel
Compatible Load Capacity
250 lb, 300 lb, 500 lb, 600 lb, 1,000 lb
Compatible Series
Shopstar
Compatible Hoist Type
Electric Chain Hoists
Description
Chain Stripper, Product Type Chain Stripper, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 250 lb, 300 lb, 500 lb, 600 lb, 1,000 lb, Compatible Series Shopstar, Material Steel, Overall Length 3 in, Overall Width 2 in, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.