This item is Discontinued.

Cm Coupling Link, 1-1/4 In, 72,300 lb, GR 80 664125-2

Coupling Link, 1-1/4 In, 72,300 lb, GR 80 (Discontinued)

  • Mfr # 664125-2
  • Zoro # G8704674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
664125-2
Zoro #
G8704674
UPC #
081767468500
Country of Origin
Unknown

Dimensions

Trade Size
1 1/4 in

Details

Item
Coupling Link
Working Load Limit
72,300 lb
Material
Quench and Tempered Alloy Steel
Finish
Natural
Grade
80
Includes
Coupling Link

Description

Coupling Link, Grade 80, Material Quench and Tempered Alloy Steel, Trade Size 1 1/4 in, Working Load Limit 72,300 lb, Finish Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.