Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Chain Hoist, 250 lb cap.

  • Mfr # 2070

  • Zoro # G310918702


product price: $3,053.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Standards
UL Listed
Voltage
115V AC
Starts and Stops per Hour
300
Body Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2070
Zoro #
G310918702
UPC #
-
Country of Origin
United States

Dimensions

Controller Cord Length
6 1/2 ft
Mfr. Warranty Length
Lifetime
Body Depth
4 1/16 in
Lifting Hook Opening Width
7/8 in
Maximum Lifting Length
10 ft

Details

Phase
1
Standards
UL Listed
Voltage
115V AC
Starts and Stops per Hour
300
Body Finish
Powder Coated
Thermal Protection
Included
Mount Type
Hook Mounted - No Trolley
Duty Classification
H4
Includes Clutch
Clutch Included
Fixed Lift Speed
16 fpm
Motor Horsepower
1/8 hp
Controls
Push Button Pendant
Body Material
Cast Aluminum
Maximum Lifting Capacity
250 lb
Includes Brake
Brake Included
Resistance Properties
Scratch Resistant
Number of Speeds
1
Brake Type
Dual Braking System
Included Components
Chain Container, Power Cord
Lifting Hook Material
Forged Steel
For Outdoor Use
No
Overload Protection Included
Yes
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Max. Voltage
2.7 A
Clutch Type
Overload Slip
Features
Compact Design, H4 Plus Duty Cycle, Long Chain Life, Low Maintenance, Overload Protection, Rugged and Durable
Number of Reeves
1
Headroom
11 1/16 in
Operating Voltage
115V AC

Description

Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 1, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Maximum Voltage 2.7 A, Motor Horsepower 1/8 hp, Operating Voltage 115V AC, Headroom 11 1/16 in, Body Depth 4 1/16 in, Body Material Cast Aluminum, Brake Type Dual Braking System, Includes Brake Brake Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.