Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Chain Hoist, 250 lb cap.

  • Mfr # 2072s15TR

  • Zoro # G810918714


product price: $4,332.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Standards
UL Listed
Voltage
460V AC
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Reeves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2072s15TR
Zoro #
G810918714
UPC #
-
Country of Origin
United States

Dimensions

Body Depth
4 1/16 in
Lifting Hook Opening Width
7/8 in
Controller Cord Length
6 1/2 ft
Maximum Lifting Length
15 ft
Mfr. Warranty Length
Lifetime
For Min. Beam Flange Width
1 31/32 in
For Max. Beam Flange Width
8 21/32 in

Details

Phase
3
Standards
UL Listed
Voltage
460V AC
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Reeves
1
Mount Type
Push Trolley
Overload Protection Included
Yes
Body Material
Cast Aluminum
Thermal Protection
Included
Includes Brake
Brake Included
Includes Clutch
Clutch Included
For Outdoor Use
No
Controls
Push Button Pendant
Motor Horsepower
1/8 hp
Number of Speeds
1
Lifting Hook Material
Forged Steel
Maximum Lifting Capacity
250 lb
Trolley Wheel Material
Alloy Steel
Included Components
Chain Container, Power Cord
Starts and Stops per Hour
300
Duty Classification
H4
Resistance Properties
Scratch Resistant
Brake Type
Dual Braking System
Fixed Lift Speed
16 fpm
Body Finish
Powder Coated
Features
Compact Design, H4 Plus Duty Cycle, Long Chain Life, Low Maintenance, Overload Protection, Rugged and Durable
Clutch Type
Overload Slip
Current at Max. Voltage
0.88 A
Operating Voltage
460V AC

Description

Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 1, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Maximum Voltage 0.88 A, Motor Horsepower 1/8 hp, Operating Voltage 460V AC, For Maximum Beam Height Not Applicable, For Minimum Beam Flange Width 1 31/32 in, For Maximum Beam Flange Width 8 21/32 in, Body Depth 4 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.