Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Chain Hoist, 4000 lb cap.

  • Mfr # 3532NH-UT

  • Zoro # G210918703


product price: $8,170.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Orange
Phase
1
Standards
CSA, National Recognized Testing Laboratory (NRTL)
Voltage
115V AC
Thermal Protection
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3532NH-UT
Zoro #
G210918703
UPC #
-
Country of Origin
United States

Dimensions

Mfr. Warranty Length
Lifetime
Body Width
13 in
Body Length
12 21/32 in
Lifting Hook Opening Width
1 1/2 in
Maximum Lifting Length
10 ft
Body Depth
7 5/8 in
For Min. Beam Flange Width
2 7/16 in
For Max. Beam Flange Width
8 3/4 in

Details

Color
Orange
Phase
1
Standards
CSA, National Recognized Testing Laboratory (NRTL)
Voltage
115V AC
Thermal Protection
Included
Features
Easy Access Control Panel, Eco-Friendly, Improved Chain Life, Improved Load Safety, Improved Serviceability, Longer Service Life, Quieter Operation, Standard Features
Current at Max. Voltage
9.8 A
Controls
Contactor
Chain Finish
Zinc Plated
For Outdoor Use
Yes
Overload Protection Included
Yes
Brake Type
Dual Braking System
Resistance Properties
Acid Resistant, Corrosion Resistant
Programmable
Programmable by Internal Controls
Fixed Lift Speed
8 fpm
Number of Reeves
1
Includes Clutch
Clutch Included
Maximum Lifting Capacity
4,000 lb
Motor Horsepower
1 hp
Body Material
Cast Aluminum
Number of Speeds
1
Mount Type
Push Trolley
Clutch Type
Overload Slip
Lifting Hook Material
Forged Steel
Included Components
Chain Container
Body Finish
Powder Coated
Includes Brake
Brake Included
Duty Classification
H4
Current at Min. Voltage
3 A
Lifting Hook Type
Swivel Hook with Safety Latch
Operating Voltage
115V AC

Description

Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Programmable by Internal Controls, Fixed Lift Speed 8 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3 A, Current at Maximum Voltage 9.8 A, Motor Horsepower 1 hp, Operating Voltage 115V AC, For Maximum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.