Long Reach Shackle, 19000 Lb Load, 1 In, 1 In BoltNutCotter Pin, Orange Powder Coated

  • Mfr # M9154P

  • Zoro # G807975157


product price:  $185.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M9154P
Zoro #
G807975157
UPC #
43927468355
Country of Origin
United States

Description

CM Long Reach Shackle, 19000 lb, 1 in, 1 in Pin dia, BoltNutCotter Pin, 512 in Inner Length, 314 in Opening, 238 in Eye Outer Size, Alloy Steel Body, Alloy Steel Pin, Orange Powder CoatedAs One of The Only Manufacturers of LongReach Shackles, We Designed These Shackles For Use in Construction Applications Where a Longer Reach is Needed to Attach to Pick Points

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.