Zoro Homepage

Lower Hook

  • Mfr # 45668

  • Zoro # G4029201


product price: $1,062.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
CM
For Use With Mfr. Model Number
5311
Product Type
Bottom Hook Block Assembly
Compatible Hoist Type
Manual Chain Hoists
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45668
Zoro #
G4029201
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Length
6.5 in
Overall Width
4 in

Details

Item
Bottom Hook Block Assembly
Fits Brand
CM
For Use With Mfr. Model Number
5311
Product Type
Bottom Hook Block Assembly
Compatible Hoist Type
Manual Chain Hoists
Material
Steel
Compatible Series
Cyclone
Compatible Load Capacity
2,000 lb

Description

Bottom Hook Block Assembly, Product Type Bottom Hook Block Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 2,000 lb, Compatible Series Cyclone, Material Steel, Overall Length 6.5 in, Overall Width 4 in, Overall Height 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.