Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Series 603 Mini Lever , 10Ft Lift, 1100 Lbs. Cap.

  • Mfr # 0216

  • Zoro # G608610820


product price: $480.59
/ea
Free Shipping & Returns

Key Features

Chain Length
3/1/2008
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0216
Zoro #
G608610820
UPC #
43927602162
Country of Origin
China

Dimensions

Chain Length
3/1/2008

Details

Item
Mini Hoist
Material
Steel

Description

Lightweight design for ease of portability. Use in confined conditions with one-hand operation. Forged upper and lower hooks with latches standard. Impact resistant, all-steel frame, gear case and cover. Plated load chain is standard. Weston-type load brake. Rubber hand grip for better comfort and security. Hardened link-type alloy steel load chain for strength and long wear. Free wheeling feature serves to quickly attach the load. Metric rated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.