
Super Strong Anchor Shackle, 3 Ton Load, 12 In, 063 In Screw Pin, SelfColored
Mfr # M650
Zoro # G607974985
product price: $16.91
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M650
Zoro #
G607974985
UPC #
-
Country of Origin
United States
Description
CM Anchor Shackle, Super Strong, 3 ton, 12 in, 063 in Pin dia, Screw Pin, 194 in Inner Length, 138 in Inner Width, 084 in Opening, 134 in Eye Outer Size, Micro Alloy Steel Body, Micro Alloy Steel Pin, SelfColoredCM Super Strong Shackles are Carbon Type Shackles With Strength Ratings That are 17 to 50 Stronger Than Comparable Sized Carbon Shackles As a Result, These Shackles are Designed With a 61 Design Factor Anchor Shackles Can Be Side Loaded or Used For Multiple Connections
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.