Zoro Homepage

050 FOR TYPE MC CABLE 1/2in NPT ALUMINUM

  • Mfr # CMPTMC050A

  • Zoro # G922388115


product price: $30.95
/ea

Key Features

Item - Building Cable Connector
Cable Gland
Material - Cable Connector
Aluminium
Width
1.32 in
Overall Length
2.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMPTMC050A
Zoro #
G922388115
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
1.32 in
Overall Length
2.42 in

Details

Item - Building Cable Connector
Cable Gland
Material - Cable Connector
Aluminium

Description

TMC globally approved, hazardous (classified) location cable gland. For MC, MC-HL, Interlocked & TECK armored cables.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.