Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Cord Grip, 1-1/2in NPT Thread, Cable Range 0.91in - 1.28in

  • Mfr # CG-150A128

  • Zoro # G322388210


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Material
Aluminium
Width
2.38 in
Length
38.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-150A128
Zoro #
G322388210
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
2.38 in
Length
38.8 in

Details

Item
Cable Gland
Material
Aluminium

Description

CG cord grip, wet, dry, ordinary or hazardous location cable gland. For use with flexible cables & cords.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.